- Ideal for use in quality control laboratories or when mercury filled thermometers cannot be used, but ASTM standards are still needed
- Feature blue organic liquid fill against lead-free white back glass Note : B60750-3300 includes an individualized Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration. It is calibrated at -35, -15, 0, 15, and 32°C.
H-B DURAC Plus ASTM Like Liquid-In-Glass Thermometer, 90C / Solidification Point, 0 to 30C
Write a Review
|
Questions & Answers (0)
Product Description
Mercury Free, these ASTM Like thermometers are safer to use than their mercury counterparts.
PRICE
$205.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 0/30°C |
Product Details
| Manufacturers Part Number | B60750-5200 |
| Immersion | Partial Immersion: 76Mm (3”) |
| Accuracy | ± 0.3C °F |
| Divisions | 0.1°C |
| Brand | Bel-Art |