Thermometers & Hydrometers
Availability
Type
Brand
Features
Length
Material
Color
Price
Related Products
Used in temperature applications requiring precise and stable readings, this DURAC®RTD Thermometer and Thermometer / Data Logger captures and displays maximum/minimum temperatures for long term sample monitoring with 99 built in memory locations. Unit displays current or logged readings, time and date, memory location, and temperature differentials For real-time or recorded data logging and transfer of up to 16,000 data records at programmed intervals, B60901-0200 also includes OS Software and USB Cable; provides the ability to display data in tabular or graph format Large backlit 5-digit ...
Choose from a variety of features in these digital stem thermometers that are suitable for field studies, wet lab applications, wash down areas, food testing and tanks. Will read temperatures in liquids, semi-solids and gases 3" to 7.75" probes easily reach into cuvettes, test tubes, flasks, beakers and more Blunt tip probe is ideal for veterinary practices, farm and ranch Surface probe is ideal for cooking, laboratories and hot plates (does not include probe cover) Features include minimum/maximum temperature readings, alarms, data hold, water resistant models and more All models include ...
These plain form hydrometers are available in a variety of models measuring specific gravity / relative density (g/cmᶟ) of liquids lighter and heavier than water in various ranges from 0.690 to 3.000. Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more Lead free ballast and glass Individually serialized Temperature standardization: 60°F (15°C) Hand inspected by our U.S. quality team Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy ...
Achieve perfect beer brewing and wine making results with DURAC Triple Scale Beer and Wine Hydrometers. Includes three scales, Specific Gravity, Potential Alcohol by Volume (PAV), and Brix, that provide invaluable data points when crafting beer, wine, kombucha, mead, cider, and more in either a commercial or home brew setting. Determine if starting mash or wort is acceptable quality to achieve desired results Monitor fermentation process to see if variables should be altered Determine when fermentation is complete Calculate approximate alcohol content of the finished product Manufactured ...
Made from optical quality polycarbonate material, these plain form hydrometers are ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. Durable and shatterproof Available in models measuring specific gravity / relative density (g/cm3) of a variety of liquids in various ranges from 1.0 to 1.620 Easy to read black scale on yellow back to help avoid eye fatigue 300mm (12") long Lead free ballast Individually serialized Temperature standardization: 60°F (15°C) Hand inspected by our U.S. quality team Packaged with a ...