Features:
- Data hold
- Min/max
- Auto power off
Weights & Dimensions
| Length | 4.5 in |
Product Details
| Style | Digital Pocket |
| Temperature Range | -58 To 572?F (-50 To 300?) °C |
| Material | Plastic |
| Package Includes | Complete With Wrist Strap And One Aaa Battery |
| Description | Pocket Fold Up Thermometer W/Adjustable Probe |
| Color | Black |
| Manufacturers Part Number | 39272 |
| Case Included | No |
| Brand | Extech |