CanDo® Plush Exercise Mat, 72" x 24" x 0.6", Yellow
Write a Review
|
Questions & Answers (0)
Product Description
CanDo® exercise mats offer superior comfort, quality, and durability, yet are lightweight and sturdy enough for commercial use in health and fitness clubs. CanDo® mats are waterproof. Each mat is made from colorful non-leaching soft and resilient closed-cell foam. These mats are great for yoga, exercise, and Pilates-style workouts. Mats measure 24"W x 72"L x .6" thick. Mats roll up to a compact 24"L x 8" diameter roll for easy transportation. Latex free. 72" x 24" x 0.6" - Yellow.
PRICE
$72.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 24 in |
| Height | 5/8 in |
| Weight | 5 lbs |
Product Details
| Type | Exercise Mats |
| Material | Closed-Cell Foam |
| Package Quantity | 1 |
| Description | Plush Exercise Mat |
| Color | Yellow |
| Manufacturers Part Number | 30-2310Y |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |