Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220698

MPN #: SPT99T-01

Skil® 8-1/4"Portable Worm Drive Table Saw, 15A, 120V

Product Description
The 8-1/4 in. Portable Worm Drive Table Saw delivers our legendary Worm Drive power in a light, portable design. Created for jobsite productivity, this compact powerhouse features a 2-5/8 in. depth of cut and 25 in. rip capacity to tear through sheet goods and slice up to 3x. Durable, all-metal construction stands up to jobsite abuse. Our patented Dual-Field™ Motor stays cooler, so it can work harder, longer. Now you don't have to sacrifice power and torque to get a table saw that's easy to transport.

Features:
  • Legendary Worm Drive Gearing Maximum torque for ripping applications
  • Rack And Pinion Fence System Make fence adjustments quickly and smoothly for accurate cuts
  • Powerful And Compact Cuts 3X with ease in a portable, lightweight design
  • Ideal For Ripping
Includes:
  • 24-Tooth SKILSAW® Carbide Blade for
  • Rip Cutting
  • Miter Gauge
  • Rack & Pinion
  • Fence
  • Smart Guard System Including
  • Anti-Kickback Device
  • Insert Plate
  • Push
  • Stick
  • Wrench


PRICE
$525.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)21-1/2 x 23-1/2 in
Blade Diameter8-1/4 in
Rip Capacity25 in
Max Rip Right of Blade25 in
Max Cut Depth @ 45°1-7/8 in

Product Details

TypeTable Saw
HorsepowerUniversal Motor HP
Voltage120 V
Max Rip Left of Blade12 in
Manufacturers Part NumberSPT99T-01
Amperage15 A
BrandSkil