Winco PMB-18 Magnetic Bar - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
18" Magnetic Bar, Plastic Base.
PRICE
$215.00 Sold in packages of 10 / $21.50 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/2 |
| Width | 7/8 in |
| Weight | 1 lbs |
| Size | 18-3/5in x 1-9/10in x 9/10in |
Product Details
| Handle Material | Plastic |
| Material | Plastic |
| Package Quantity | 10 |
| Description | 18 Inches Magnetic Bar, Plastic Base |
| Manufacturers Part Number | PMB-18 |
| Brand | Winco |