Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edlund

Model # :WBB2007238

MPN #: KR-698

Edlund KR-698 - Knife Rack With Short Skirt, Open Base, 10 Slots, Stainless Steel

Product Description
Edlund offers an exclusive line of knife racks with the unique v-slot insert design. Holds almost double the amount of chef's knives as previous models plus room for smaller knives, a cleaver, steel and even scissors all in the same space as before. NSF Component Certified inserts and dishwasher safe!

Features:
  • Removable inserts
  • Holds 8 chef's knives, plus 2 smaller knives, 1 steel and scissors in the same space as previous model
  • Insert is dishwater safe and will not dull knives
  • Stainless steel is corrosion resistant
  • Exclusive v-slot design holds knives upright and more securely
  • Made in U.S.A.
PRICE
$93.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width6-2/5 in
Height3-1/5 in
Weight1 lbs
Size12"L

Product Details

Made in the USAYes
MaterialStainless Steel
Package Quantity1
DescriptionKnife Rack
Manufacturers Part NumberKR-698
BrandEdlund

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF Component Certified