Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ADC

Model # :WBB2250091

MPN #: 9005BPS

ADC® ADView® 2 Diagnostic Station, Blood Pressure Base Unit with SpO2 Module

Product Description
The ADC® Adview® 2 easily captures automated blood pressure measurements at the touch of a button. Our non-invasive blood pressure base unit module uses the oscillometric method, with both pulse rate and the mean arterial blood pressure displayed in about 30 seconds. With seven available cuff sizes, ranging from child to thigh, the Adview® 2 can be used for patients ages three and older. Adult Plus and Large Adult Plus cuffs come standard.

Standard Features:
  • Clinical-grade Advantage™ BP technology from SunTech Medical
  • Customizable BP averaging
  • Manual mode for real-time BP verification
  • Pediatric mode for younger patients
  • Lithium-ion power for longer-lasting battery life and a lighter weight
  • Network enabled with HL7 messaging for electronic data transfer
  • Built-in memory with up to 99 charting sessions
  • LCD display with simple, easy-to-use design
  • LAN/Ethernet and two USB ports
BP Base Unit Includes:

Rechargeable lithium-ion battery, U.S. power cord, 10-foot length of tubing, Adult Plus (28-40 cm) and Large Adult Plus (40-55 cm) cuffs, Mini USB to USB Cable, Quick Reference Guide & Quickstart Guide.

Pulse Oximetry Module:

Add a pulse oximetry module to your Adview® 2 to measure oxygen saturation of arterial blood flow in about 10 seconds. The ChipOx Nellcor™-compatible SpO2 module displays pulse rate signal strength during measurement, and comes with a reusable finger clip sensor and 8-foot cable. An optional pediatric/multi-site sensor is also available. SpO2 module includes: Adult finger sensor and 8-foot extension cable.

PRICE
$2,549.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeAdult Plus; Large Adult Plus
Dimensions8H x 6.75W x 5.2D in
Cuff CircumferenceAdult Plus: 28-40 cm; Large Adult Plus: 40-55 cm

Product Details

Battery Type7.2 V, 6600 mAh Internal Lithium-Ion
Memory99 Charting Sessions
TypeVital Signs Monitor
DisplayDigital
Power Supply100-240 VAC, 50-60 Hz
Operating Temperature10°C to 40°C (50°F to 104°F)
AccuracyBP: (+/-)5mmHg Mean Error with 8mmHg Standard Deviation °F
Mounting LocationDesktop
MaterialPlastic Housing, Nylon Cuff
DescriptionADView® 2 Blood Pressure Unit with SpO2 Module
Package Quantity1
Manufacturers Part Number9005BPS
Batteries7.2V, 6600mAh Internal Lithium-Ion Battery
BrandADC

Warranty

Warranty3 Years on Main Unit, 1 Year on Battery