Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865209

MPN #: PN10F21WH

Wiremold Pn10f21wh Entrance End Fitting, White, 3-7/8"L

Product Description
Wiremold PN10F21WH Entrance End Fitting, White, 3-7/8"L

Features

  • Designed for use with Ortronics TracJack and Series II modules
  • PSB3 Device Box accommodates wireless
  • Accommodates communication or power wiring
  • FT-4 Flame Spread Rating
PRICE
$6.30

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/8 in
Size13/16 X 1-11/16 in

Product Details

DescriptionEntrance End Fitting
ColorWhite
Manufacturers Part NumberPN10F21WH
BrandWiremold
Voltage Rating600 V