Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB985967

MPN #: AIR-1000-LD

Pneumatic-Hydraulic Mobile Scissor Lift Table AIR-1000-LD 1000 Lb. Cap.

Product Description

Lift Loads using Air-Power or Manual Hydraulic Foot Pump Scissor Lifts can be used to safely move and lift loads to better ergonomic positions. Lift table allows the operator to raise loads using shop air or a two-speed manual foot pump when shop air is not available. Simply hook up the air supply and operate the hand control to raise and lower the platform, or use the foot pump to lift and lower the load. Rolls smoothly on two swivel with brakes and two rigid polyurethane casters.Carbon Steel Lift Table has a durable enamel finish and features a zinc-plated pump assembly, hydraulic cylinder and scissor legs.

PRICE
$1,679.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lowered Height12-1/8 in
Raised Height35 in
Weight Capacity1000 lbs
Weight318 lbs
Wheel Diameter5 in
Platform Width31 in
Platform Length63 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeSingle Scissor Lift Table
ColorBlue
Lift TypePneumatic & Hydraulic
ControlFoot Operated
Lift Time50 Strokes
MaterialSteel
OperationManual
Manufacturers Part NumberAIR-1000-LD
BrandVestil