Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB988159

Global Industrial™ Self Propelled Mobile Double Scissor Lift Table, 40"L x 24"W, 2000 Lb. Cap.

Product Description
✓ Ergonomic handle provides easy steering and control capability
✓ 40 elevations per charge
✓ Supports up to 2,000 lbs.

Raise and lower heavy loads at the push of a button with the Global Industrial™ Self-Propelled Mobile Double Scissor Lift Table. Equipped with a proven Curtis controller and hall accelerator to provide operators with effortless lifting, lowering, and movement, making it ideal for any commercial or industrial application. Its durable steel construction ensures long-lasting use while the polyurethane wheels provide easy maneuverability and surface protection. Limited 1-Year Warranty.

  • Powered by 2 x 12V 54Ah lead acid battery
  • cUL-certified onboard charger
  • Meets EN 1570 norm & ANSI/ASME safety standards
  • Overall measurements: 40" L x 24" W
  • PRICE
    $4,639.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length40 in
    Width24 in
    Lowered Height20-1/2 in
    Raised Height72 in
    Weight Capacity2000 lbs
    Weight550 lbs
    Wheel Diameter7-7/8 in
    Platform Width24 in
    Platform Length40 in

    Product Details

    Battery TypeLead Acid
    Assembly RequiredNo
    Wheel MaterialPolyurethane
    PowerLead Acid Battery, 2 x 12V 54Ah
    TypeDouble Scissor Lift Table
    ColorBlue
    Lift TypeHydraulic
    Voltage24 V
    ControlHand Operated
    Lift Time15 S +/-5S
    MaterialSteel
    OperationSelf-Propelled Battery Powered
    Manufacturers Part Number988159
    BrandGlobal Industrial