Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB987962

MPN #: CART-400-LA

Linear Actuated Elevating Cart CART-400-LA 15" to 34" Lift 400 Lb. Cap.

Product Description

Mobile Lift Tables is Linear Actuated for Precise Load Positioning. Lift Table features an electric linear actuator for precise positioning. Linear actuator design eliminates the platform from drifting down, as typically found using conventional hydraulic lift tables. Scissor lift table is powered by (2) (2) 12V AGM DC batteries and features an on-board charger and a battery charge indicator. Elevating cart features a durable steel construction with a chrome-plated steel table for long life, and offers a hand held pendant control with a coil cord and emergency On/Off switch. Moves easily on 2 rigid, 2 swivel polyurethane casters.

PRICE
$1,679.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lowered Height15 in
Raised Height34 in
Weight Capacity400 lbs
Weight330 lbs
Wheel Diameter4 in
Platform Width23 in
Platform Length35 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeLinear Actuator
Voltage12 V
ControlHand Operated
MaterialSteel
OperationBattery Powered
Manufacturers Part NumberCART-400-LA
BrandVestil