Vibco Pneumatic Ball Vibrator - BB-160
|
Questions & Answers (0)
Product Description
BB series dual mount Ball style vibrators designed for applications requiring small to medium amounts of vibration. Threaded exhaust port allows for porting air to remote location if necessary. 60 PSI max. operating pressure, 15000 VPM, at 8 CFM of air, with 140 lbs of force. 1/4" NPT Inlet & Exhaust Ports. Cast Iron (Malleable) Housing. Ball style vibrators must have a filter, regulator and lubricator for proper operation. Exhaust mufflers are available for quieter operation.
PRICE
$165.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 4.125 in |
| Height | 2.5625 in |
| Dimension F | 0.375 in |
| Dimension C | 0.375 in |
| Dimension A | 0.625 in |
| Dimension S | 1.25 in |
| Dimension G | 1.5 in |
| Force Weight | 140 lbs |
| Max Weight Material in Bin | 1400 lbs |
Product Details
| CFM @ 60 PSI | 8 CFM |
| CFM @ 40 PSI | 6 CFM |
| Series | BB |
| Speed VPM @ 40 PSI | 13000 |
| Adjustable Speed Option | Yes |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 15000 |
| Outlet | 1/4" NPT |
| Material | Cast Iron Threaded Exhaust |
| Manufacturers Part Number | BB-160 |
| Inlet | 1/4-NPT |
| Force Newtons | 623 N |
| Decibels | 76 |
| Brand | Vibco Vibrators |