Vibco Pneumatic Ball Vibrator - BB-190
Write a Review
|
Questions & Answers (0)
Product Description
BB series are dual mount Ball style vibrators designed for applications requiring small to medium amounts of vibration. Threaded exhaust port allows for porting air to remote location if necessary. 60 PSI max. operating pressure, 15500 VPM, at 11 CFM of air, with 250 lbs of force. Ball style vibrators must have a filter regulator and lubricator for proper operation. Exhaust mufflers are available for quieter operation.
PRICE
$165.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 4.125 in |
| Height | 2.5625 in |
| Dimension F | 0.375 in |
| Dimension C | 0.375 in |
| Dimension A | 0.625 in |
| Dimension S | 1.25 in |
| Dimension G | 1.5 in |
| Force Weight | 250 lbs |
| Max Weight Material in Bin | 2500 lbs |
Product Details
| CFM @ 60 PSI | 11 CFM |
| CFM @ 40 PSI | 7 CFM |
| Series | BB |
| Speed VPM @ 40 PSI | 12000 |
| Adjustable Speed Option | Yes |
| Enclosure Type | Totally Enclosed |
| SpeedVPM @ 60 PSI | 15500 |
| Outlet | 1/4" NPT |
| Material | Cast Iron Threaded Exhaust |
| Manufacturers Part Number | BB-190 |
| Inlet | 1/4-NPT |
| Force Newtons | 1112 N |
| Decibels | 77 |
| Brand | Vibco Vibrators |