Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB695436

Exclusive Brands

Global Industrial™ Mobile Sit-Stand Computer Workstation, Gray

(4)
|
Questions & Answers (0)
PRICE
$799.95
Ships in One Business Day
✓ Mount can tilt and swivel up to 15°
✓ Compatible with 75/100mm VESA equipped monitors up to 19.8 lbs
✓ Retractable keyboard tray included

The Global Industrial™ Mobile Sit-Stand Workstation is great for manufacturing floors, point-of-care workspaces, distribution centers, offices and classrooms. It features a pneumatic lift-lever that easily adjusts the height of the work surface and monitor to quickly go from a sitting to standing operation or vice versa. The monitor mount is compatible with all 75/100mm VESA equipped monitors up to 19.8 lbs. The mount can also tilt and swivel up to 15° and is height adjustable in relation to the work surface. The workstation is built for quiet, discreet operation and is great for care centers. A pull-out keyboard tray retracts with a soft-close mechanism for minimal intrusiveness. The sturdy metal base rests on 4 silent-grade casters that are non-marring and the two front-casters can lock or unlock with a simple step. The polycarbonate worksurface is equipped with two ergonomic handle holds for easy maneuverability and is non-porous for simple upkeeping.

  • Height adjustment range for LCD & worksurface: 16"
  • Worksurface height: 35"- 51"
  • Work surface dimensions: 22"L x 17"W)
  • Keyboard tray dimensions: 18"L x 8"W
  • LCD hanger tilt adjustment: ±90°, swivel: ±15°
  • Pedal locking casters: 4" diameter