Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ 1-1/2" 3-Way L-Port PVC Ball Valve W/Dbl. Acting Pneum. Actuator
See all 200 items in product family

BI-TORQ 1-1/2" 3-Way L-Port PVC Ball Valve W/Dbl. Acting Pneum. Actuator

Item #: WBB438603

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 385.95
Product Information
Customer Review
Product Q&A
1-1/2" 3-Way L-Port PVC Ball Valve W/Dbl. Acting Pneum. Actuator

The BI-TORQ IC-3WL-15-52-DA series 1-1/2" 3-way L-port ball valve comes complete with both threaded and socket end options. This version features a full port, true union PVC ball valve with TFE seats and EPDM seals. (Options for both BUNA and Viton seals are available for media compatibility.) The valve has a pressure rating to 150PSI at a temperature rating of +73°F. The PVC body is suitable for chemical, industrial, irrigation, or pool and spa applications .This version comes complete with a PN-52-DA double acting (air-to-open, air to close) pneumatic actuator sized for 80PSI air supply.

Product Specifications

    • LENGTH INCHES5.63
    • WIDTH INCHES4
    • HEIGHT INCHES8.14
    • BRANDBI-TORQ
    • PACKAGE QUANTITY1
    • TYPE OF ACTUATIONDOUBLE ACTING
    • DIAMETER INCHES1
    • MANUFACTURER PART NUMBERIC-3WL-15-52-DA
    • END CONNECTIONSNPT
    • CONSTRUCTIONPVC, Aluminum
    • VALVE TYPEBALL
    • # OF PORTS3-WAY
    • ACTUATORPNEUMATIC
    • ACTUATED OR MANUALACTUATED
    • VALVE SIZE1 1/2"
    • BODY MATERIALPVC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!