Take 15% off your entire order!

Offer applied at checkout

BI-TORQ 1/2" 3-Way L-Port PVC Ball Valve W/Dbl. Acting Pneum. Actuator

BI-TORQ 1/2" 3-Way L-Port PVC Ball Valve W/Dbl. Acting Pneum. Actuator

Item #: WBB439236

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $287.95

Save $14.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $287.95 ea.
  • Buy 2+ $260.95 ea.

Quantity

Customers Also Viewed

1/2" 3-Way L-Port PVC Ball Valve W/Dbl. Acting Pneum. Actuator

The BI-TORQ IC-3WL-05-32-DA series 1/2" 3-way L-port ball valve comes complete with both threaded and socket end options. This version features a full port, true union PVC ball valve with TFE seats and EPDM seals. (Options for both BUNA and Viton seals are available for media compatibility.) The valve has a pressure rating to 150PSI at a temperature rating of +73°F. The PVC body is suitable for chemical, industrial, irrigation, or pool and spa applications .This version comes complete with a PN-32-DA double acting (air-to-open, air to close) pneumatic actuator sized for 80PSI air supply.

Product Specifications

  • LENGTH INCHES5-5/8
  • WIDTH INCHES4
  • HEIGHT INCHES7-25/32
  • BRANDBi-Torq
  • PACKAGE QUANTITY1
  • TYPE OF ACTUATIONDouble-Acting
  • DIAMETER INCHES1/2
  • MANUFACTURER PART NUMBERIC-3WL-05-32-DA
  • END CONNECTIONSNPT
  • CONSTRUCTIONPVC, Aluminum
  • # OF PORTS3-Way
  • VALVE TYPEBall
  • ACTUATORPneumatic
  • ACTUATED OR MANUALActuated
  • VALVE SIZE1/2"
  • BODY MATERIALPVC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BI-TORQ 1/2" 3-Way L-Port SS 150# Flanged Ball Valve W/Dbl. Acting Pneum. Actuator

Item #: B439252

Not Yet Rated

Usually ships in 3 to 6 days

$372.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BI-TORQ 1/2" 3-Way L-Port PVC Ball Valve W/Dbl. Acting Pneum. Actuator

BI-TORQ 1/2" 3-Way L-Port PVC Ball Valve W/Dbl. Acting Pneum. Actuator

Item #: WBB439236

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant