Take 15% off your entire order!

Offer applied at checkout

BI-TORQ 4" 2-Way PVC Ball Valve W/Spring Ret. Pneum. Actuator

BI-TORQ 4" 2-Way PVC Ball Valve W/Spring Ret. Pneum. Actuator

Item #: WBB438749

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,389.00

$231.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,389.00 or save 5% on purchase.

Quantity Discount

  • Buy 1 $1,389.00 ea.
  • Buy 2+ $1,250.00 ea.

Quantity

Customers Also Viewed

4" 2-Way PVC Ball Valve W/Spring Ret. Pneum. Actuator

The BI-TORQ IC-3PS-40-115-SR series 4" ball valve comes complete with both threaded and socket end options. This version features a full port, true union PVC ball valve with TFE seats and EPDM seals. (Options for both BUNA and Viton seals are available for media compatibility.) The valve has a pressure rating to 150 PSI at a temperature rating of +73°F. The PVC body is suitable for chemical, industrial, irrigation, or pool and spa applications .This version comes complete with a PN-115-SR spring return (air-to-open, spring to fail close) pneumatic actuator sized for 80PSI air supply.

Product Specifications

  • LENGTH INCHES7
  • WIDTH INCHES7
  • HEIGHT INCHES13-13/16
  • BRANDBi-Torq
  • PACKAGE QUANTITY1
  • TYPE OF ACTUATIONSpring-Return
  • DIAMETER INCHES4
  • MANUFACTURER PART NUMBERIC-3PS-40-115-SR
  • END CONNECTIONSSocket
  • CONSTRUCTIONPVC, Aluminum
  • # OF PORTS3-Way
  • VALVE TYPEBall
  • ACTUATORPneumatic
  • ACTUATED OR MANUALActuated
  • VALVE SIZE4"
  • BODY MATERIALPVC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BI-TORQ 3" 2-Way PVC Ball Valve W/Spring Ret. Pneum. Actuator

Item #: B438689

Not Yet Rated

Usually ships in 8 to 11 days

$995.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BI-TORQ 4" 2-Way PVC Ball Valve W/Spring Ret. Pneum. Actuator

BI-TORQ 4" 2-Way PVC Ball Valve W/Spring Ret. Pneum. Actuator

Item #: WBB438749

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant