Take 15% off your entire order!

Offer applied at checkout

Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, 3/4 Dia. Straight Shaft

Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, 3/4 Dia. Straight Shaft

Item #: WBB537151

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $142.95

Save $7.15 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-3 $142.95 ea.
  • Buy 4+ $124.95 ea.

Quantity

Customers Also Viewed

Dynamic Gp-F20 series hydraulic gear pump offers an aluminium body with cast iron end plate construction, high pressure hydraulic gear pump with 11 displacement sizes from 0.24 to 1.95 cu in/rev³ . Ideal for a wide variety of applications from agriculture markets, construction, mining, turf care, mobile markets and more. Low noise levels and a compact design with standard mounting flange is sae a - 2 bolt makes this your first choice in hydraulic gear pumps.

Product Specifications

  • RPMMAX 3600 RPM
  • SHAFT3/4" Dia. Straight Shaft
  • MOUNTING GROUPSAE A - 2 Bolt Mount
  • GPM23.69 GPM At MAX 3600 RPM
  • CONSTRUCTIONAluminium Body and Cast Iron End Plates
  • PORT SIZESAE -12 In -10 Out
  • ROTATIONCounter Clockwise
  • MANUFACTURERS PART NUMBERGP-F20-25-P1-A
  • DESCRIPTIONHydraulic Gear Pump
  • FRAME SIZE CU. IN REV1.52
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 22, 2017

    hydraulic pump review
    Your review:
    First I would like to thank you for your excellent website. You provide the technical specs needed to order the correct size pump. I was searching for a replacement pump for my Wagner front end loader. My local farm equipment dealer wanted almost $500 to change over my old style 2 bolt base mount to the SAE A type mount. I found your website and paid $129 for the pump. I also found a mounting bracket on-line, plus a couple of o-ring fittings and I'm up and running for less than $200
Product Q & A

There are no questions for this product.

Popular item in this category

Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, 3/4 Dia. Straight Shaft, 23.69 GPM at MAX 3600 RPM

Item #: B537152

Not Yet Rated

Usually ships in 4 to 7 days

$142.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, 3/4 Dia. Straight Shaft

Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, 3/4 Dia. Straight Shaft

Item #: WBB537151

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant