Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Exelair EX25F40A-01M Mini Air Filter Metal Bowl 1/8" NPT 145 PSI 40 Micron

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Exelair EX25F40A-01M Mini Air Filter Metal Bowl 1/8" NPT 145 PSI 40 Micron

Item #: WBB2232626

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $50.63 Save up to 17%
Price: $ 41.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Exelair EX25F40A-01M Mini Air Filter Metal Bowl 1/8" NPT 145 PSI 40 Micron

EXELAIR by Milton a Simply Better Airline system provides the best solution to manage compressed air. EXELAIR Filter features a metal bowl with a capacity of 1.4 oz which includes sightglass that allows visibility of the fluid. Bowl can be automatically drained under pressure or manually by rotating drain valve at bottom of filter. Max Air Flow of 26.5 CFM combined with a Max operating pressure of 145 PSI. Box includes: mounting bracket and hardware. Always install filter 20' feet down line of air compressor to allow air to cool and lessen the amount of water carried through the supply line. FRL components feature directional arrows to indicate the flow of air.

Product Specifications

    • BRANDExelAir
    • MANUFACTURERS PART NUMBEREX25F40A-01M
    • CFM26.5
    • COLOR FINISHBlack/Silver
    • LENGTH INCHES5-5/16
    • WIDTH INCHES1-13/16
    • HEIGHT INCHES1-7/8
    • CONNECTION SIZE1/8
    • BOWL TYPEMetal
    • MAXIMUM AMBIENT (AIR COOLED)140
    • PRE-FILTERNo
    • AUTO DRAINYes
    • MOUNTINGYes
    • BOWL SIZE (OZ)1.4
    • MICRON RATING40
    • FILTER MATERIALBronze Sintered
    • PSI [MAX]145
    • SAVINGSEveryday Low Price

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!