Regulators
Availability
Free Shipping
Brand
CFM
Length
Width
Type
Height
Color
Price
Related Products
For optimal performance, Model 652 combines a filter, regulator and flat gauge in one product. The filter will remove any moisture or debris and the regulator provides a controlled and consistent air pressure. Thanks to its compact design, it is a good alternative in applications where space is limited. Model 652, piggyback, manages compressed air systems operating up to 16 bar (232 PSI) inlet pressure. The model features a polycarbonate bowl, easily visible level indicators, locking device and for extended lifetime, a flexible rolling diaphragm. Application: Virtually every industry, ...
This mini heavy duty regulator is ideal for air flow applications that require a compact unit such as small pneumatic equipment miniature valves and instruments. The 1/8" NPT inlet offers a maximum pressure of 250 PSI and 25 SCFM. This relieving type regulator also has two 1/8" gauge ports and is complete with a Buna-N seal.
40 SCFM Clear Advantage desiccant filter/dryer with prefilter and regulator allows you to visually see all filtering and drying steps, one piece disposable/replaceable cartridge, activated charcoal eliminates the need for an oil removing filter. Includes mounting brackets and safety guard.
5 Stage desiccant drying system. Provides -30 degree dew point. Includes 40 micron water removing filter, .01 micron coalescing filter, 1 gallon desiccant dryer, 3 micron filter/regulator and shut-off valve.
Arrow ASP-8BV, Pneumatic Breather Vent, Sintered Bronze, 40 Micron, 1" NPT, 150 PSI Arrow Pneumatics Sintered Bronze Breather Vent - These breather vents have many applications, including vacuum relief or pressure equalization on gear boxes, oil tanks or reservoirs. Common uses can be found on single acting cylinders to prevent dirt and foreign particles from entering ports open to the atmosphere. Units have a nickel plated steel insert. All have standard pipe thread fittings for quick assembly and removal for cleaning. The filter element within the standard breather vent is rated for 40 ...