Take 15% off your entire order!

Offer applied at checkout

Urrea Pistol Type Screwdriver UPTC55, 1/4" Drive, 1000 RPM, 4.66 SCFM

Urrea Pistol Type Screwdriver UPTC55, 1/4" Drive, 1000 RPM, 4.66 SCFM

Item #: WBB1012944

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,136.55 up to 41% OFF

Price: $741.00

$123.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $741.00 or save 5% on purchase.

Quantity Discount

  • Buy 1 $741.00 ea.
  • Buy 2+ $666.00 ea.

Quantity

Customers Also Viewed

Urrea Pistol Type Screwdriver UPTC55, 1/4" Drive, 1000 RPM, 4.66 SCFM

Rotation and direction change with one hand. Adjustable torque. Pressure or trigger activated. Quick bit change. Optional upper and bottom air intakes make it ideal for optimized assembly lines. Upper air intake. Anti-slip (soft grip) handle allows better grip and comfort

Product Specifications

  • LENGTH INCHES8-1/4
  • AVERAGE CFM4.66 (SCFM)
  • BRANDUrrea
  • DESCRIPTIONPistol Type Screwdriver
  • MANUFACTURERS PART NUMBERUPTC55
  • TYPEPistol, Reversible, Auto Shut Off
  • WATTAGE--
  • WORKING TORQUE FT/LBS1.17-7.35 @ 90PSI
  • RPM1000
  • EXHAUST--
  • HOSE SIZE I.D3/8"
  • AIR INLET NPT1/4"
  • DRIVE SIZE INCHES1/4
  • COUPLING TYPE1/4" Collet
  • AIR EXHAUST--
  • WARRANTY1
  • HORSEPOWER--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Urrea Pencil Type Screwdriver UPTC40, 1/4" Drive, 1000 RPM, 4.66 SCFM

Item #: B1012943

Not Yet Rated

Usually ships in 4 to 7 days

$710.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AG7-X Rubber Tipped Air Blow Gun

$17.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Urrea Pistol Type Screwdriver UPTC55, 1/4" Drive, 1000 RPM, 4.66 SCFM

Urrea Pistol Type Screwdriver UPTC55, 1/4" Drive, 1000 RPM, 4.66 SCFM

Item #: WBB1012944

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant