Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB1222327

MPN #: 8941078308

Chicago Pneumatic CP7830HQ, 1/2" Quiet Air Ratchet, CP7830Hq, 190 RPM, 3/8" Hose ID

Product Description
  • General Maintenance belt sander
  • Excellent for paint removal, smoothing and rust removal in limited space applications
  • Standard-duty hi-speed sander with 5" (125 mm) pad
  • Built-in air regulator and variable speed throttle
  • Rugged, energy efficient 0.5 hp(375 W) motor
  • Low vibration


PRICE
$379.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Weight3 lbs
Max Torque90 lb-in
Hose Size Inside Diameter3/8"
Bolt Capacity1/2 or M12 in
Square Drive Size1/2 in

Product Details

RPM190 rpm
SCFM Use @ 90 PSI5 SCFM
ColorRed & Black
Air Inlet Thread Size (NPT)1/4 in
Tool TypeAir Ratchet
Side Grip HandleYes
ReversibleYes
DescriptionAir Ratchet
Manufacturers Part Number8941078308
Housing MaterialMetal
Average CFM21
ExhaustSide
BrandChicago Pneumatic