Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sharp

Model # :WBB1001636

MPN #: EL233SB

Sharp® 8-Digit Pocket Calculator, EL233SB, 2-1/4" X 3-3/4" X 1/2", Grey/White

Product Description
Eight-digit wallet calculator features a large LCD screen, plastic case, and durable plastic keys. Functions include three-key memory, percent, square root, percent keys and automatic power off. Battery-powered calculator weighs 1.2 oz. LR1130 battery is included.

Functions
  • Three-key Memory
  • Square Root
  • Percent

    Calculator Features
  • Big Display
  • Auto Power Off

  • Includes
  • Pocket Calculator
  • LR1130 Battery

    Larger Quantity Quotes Available. Please call 1-888-978-7759.


  • PRICE
    $8.80

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width2-1/3 in
    Depth3-4/5 in
    Height1/2 in
    Weight1 oz

    Product Details

    Supply TypeBasic Supplies
    TypeDisplay Calculator
    ColorWhite
    StyleCalculator
    Power SourceSolar or Battery
    Display Screen12 Digit LCD
    MaterialPlastic Button
    Solar PowerNo
    DescriptionPocket Calculator
    Manufacturers Part NumberEL233SB
    Number of Display Digits8
    BrandSharp

    Compliance & Certifications

    Green AccreditationYes