Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Victor

Model # :WBB1140803

MPN #: VCT12403A

Victor® 12-Digit Calculator, 12403A, 2 Color Printing, Cost Margin, 9" X 12-1/4" X 3", White

Product Description
12-digit professional desktop calculator with two-color printing is engineered with antimicrobial protection to reduce growth of microbes and bacteria that cause odors and discoloration. Print 4.5 lines per second in two colors. Design features a 12-digit fluorescent display and commercial keyboard. Functions include automatic tax keys, markup/gross profit margin, four-key independent memory, delta percent-percent of change, percent, change sign, grand total, item count, date/nonadd, and sigma. Calculator runs on AC power and is made with a high percentage of recycled material.

Features

  • Delta Percent - percent of change
  • Item Count
  • Sigma
  • Grand Total
  • Delta Percent
  • Automatic Tax Keys
  • Markup/Gross Profit Margin
  • Four-Key Memory
  • Change Sign
  • Date/non-add
  • Display Screen: 12-digit - Fluorescent
  • Printing: 12 Digit - Dual Color Ribbon
  • Printing Speed: 4.3lps

PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth3 in
Height12-1/4 in

Product Details

TypePrinting Calculator
ColorWhite
Power SourcePower Adapter & AC Supply
Solar PowerNo
Package Quantity1
Description12-Digit Calculator
Manufacturers Part NumberVCT12403A
Number of Display Digits12
BrandVictor

Warranty

Warranty3 yr