Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sharp

Model # :WBB1140811

MPN #: SHREL1750V

Sharp® 12-Digit Calculator, EL1750V, 2 Color Printing, 5-1/5" X 8-1/2" X 2-1/8", White

Product Description
Portable AC/DC printing calculator features a large 12-digit liquid crystal display (LCD), and two-color serial printer with punctuation. Prints approximately 2 lines per second with positive numbers in black, negative numbers in red) on standard-size paper rolls. Features clock and calendar function, and prints date and time. Cost/sell/margin keys allow convenient calculation of cost price, selling price and margins. Tax keys allow for easy tax calculations. Change calculation mode works as cash register. Enter total amount, type in currency received and change will be calculated. Four-key memory includes memory plus, memory minus, recall memory and clear memory. Additional features include mark-up and +/- key, floating (F) or fixed decimal (3,2,0), add (A) mode, and heavy-duty metal paper holder. Includes AC adapter. Uses four AA batteries (sold separately).

Features

  • Four-key Memory
  • Tax Calculations
  • Change Calculation Mode
  • Memory Plus
  • Memory Minus
  • Recall Memory
  • Clear Memory
  • Mark-up Calculation
  • Clock/Calendar
  • Cost/Sell/Margin
  • Floating (F) or Fixed Decimal (3, 2, 0)
  • Add Mode
  • Display Screen: 2 Line x 12-digit - LCD
  • Printing: 12 Digit - Dual Color
  • Printing Speed: 2lps

PRICE
$105.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Depth2-1/8 in
Height5-1/5 in

Product Details

Battery TypeAA
TypePrinting Calculator
ColorWhite
Power SourceAC Supply or Battery
Number of Batteries4
Solar PowerNo
Description12-Digit Calculator
Package Quantity1
Manufacturers Part NumberSHREL1750V
Number of Display Digits12
BrandSharp