Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Texas Instruments

Model # :WBB1140885

MPN #: TEXTI83PLUS

Texas Instruments Graphing Calculator, TI83PLUS, 8 X 16 Display, 3-1/2" X 7-1/3" X 1", Black

Product Description
The TI-83 Plus is an easy-to-use graphing calculator for math and science. Ideal for algebra through pre-calculus, plus powerful statistics and finance features. Offers flash technology to upgrade. Financial functions include TVM, cash flows, amortization, and complex numbers. Enhanced data analysis includes logistic and sine regressions. Graphs 10 rectangular functions, six parametric expressions, six polar expressions, and three recursively-defined sequences. I/O port with unit-to-unit link cable (included). Offers large 64 x 96 pixel, 8 x 16 display; 24KB of RAM; and 160KB Flash ROM memory for data archive and storage of Apps. Applications can be computer stored for later use or linked unit-to-unit. Calculator is powered by included four AAA batteries with a lithium battery backup to protect RAM memory during main battery change.

Features

  • Time & Value
  • Cash flow
  • Amortization
  • Interest Rate Conversion
  • Business Equation
  • Rectangular Equation
  • Polar Equation
  • Parametric Equation
  • Binary
  • Hyperbolic
  • Trigonometry
  • Logarithm
  • Matrix
  • Simultaneous Equation
  • Boolean Logic

PRICE
$195.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Depth7-1/3 in
Height1 in

Product Details

Battery TypeAAA
TypeGraphing Calculator
ColorBlack
Power SourceBattery
Number of Batteries4
Display Screen8 Line x 16-digit - LCD
Solar PowerNo
DescriptionTI-83 PLUS Graphing Calculator
Package Quantity1
Manufacturers Part NumberTEXTI83PLUS
Number of Display Digits16
BrandTexas Instruments