Functions
Calculator Features
Includes
Weights & Dimensions
| Width | 7-1/3 in |
| Depth | 6-9/10 in |
| Height | 2/3 in |
| Weight | 10.2 oz |
Product Details
| Battery Type | Lithium |
| Supply Type | Basic Supplies |
| Type | Display Calculator |
| Color | Gray |
| Style | Calculator |
| Power Source | Battery |
| Display Screen | 8 Digit LCD |
| Solar Power | Yes |
| Description | Simple Calculator |
| Manufacturers Part Number | QS2130 |
| Number of Display Digits | 12 |
| Batteries | Lithium |
| Brand | Sharp |