Compact lightweight folding saw with 5-inch (130mm) blade that will take up very little room in your pocket or backpack. Nicknamed "Little Giant" due to its extraordinary cutting capacity. This sleek saw features rust-resistant, hard chrome-plated, taper-ground blade with an impulse-hardened non-set tooth design for greater cutting efficiency. Utilizes proprietary Silky MIRAI-ME (Smooth Cutting) Technology - The Teeth of the Future! The precision-ground, razor sharp teeth provide fast, clean and smooth cutting. The blade locks securely into one of two open positions, in-line with the handle and flush cutting. The blade resists the effects of tree resin and easily wipes clean. The non-slip rubberized handle provides a sure and comfortable grip even in the most difficult operating conditions. Exceptional design, strength, balance and superior finish quality. Clear plastic flip-lock carrying case with belt clip is included. An ideal saw for your glove box or to carry on hikes. Made in Japan. 1.0mm blade thickness, 17 teeth per inch (20 teeth per 30mm) Fine teeth configuration, Cut capacity 2.6" Kerf: 0.mm. Extraordinary cutting capacity ideal for landscaping, pruning & trimming, woodworking & general outdoors. Limited lifetime warranty against defects in material and workmanship.
Silky Pocketboy Folding Saw, 130MM, Fine Teeth
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 9.3 in |
| Width | 2.8 in |
| Height | 1.3780 in |
| Weight | 1 lbs |
| Blade Length | 5 in |
Product Details
| Teeth per 30 mm | 20 |
| Teeth per Inch | 17 |
| Material | Japanese Steel |
| Handle Color Family | Yellow |
| Manufacturers Part Number | 342-13 |
| Tooth Type | Fine |
| Brand | Silky |
Related Products
This KatanaBoy Folding Handsaw with X-Large Teeth is the perfect multipurpose tool for tree trimming, landscaping, camping, pruning, and much more! This folding saw makes a great survival tool while you're out camping, hunting, or fishing, thanks to its heavy-duty blade with security screws to keep you from accidentally opening or closing the blade. This blade is designed for extended reach and is strong enough to complete an electric or gas-powered chainsaw. This saw also comes with a resharpenable blade and a carrying case with a pocket for replacement blades. With its smooth-cutting ...
Features: For fine and medium-thick materials, such as plywood, laminates and plastics Long-lasting sharpness from the super-sharp UT teething, hardpoint teeth with 11 TPI Rounded cutting nose for pocket cuts The universal toothing is strong and hard wearing, suitable for both rip and cross cutting in all types of wood 3-sided ground tooth form ensures excellent results in all types of wood Curved, toothed nose for starting cuts in the middle of the surface of the work piece Screwed two-component handle with a perfect rubberised grip and good sawing support, can be used for approximate ...
Features: XT hardpoint teething, 7 TPI Spare blades are available A general-purpose folding saw for cutting both green and dry wood, plastic, bone etc. Specially designed for wild-life enthusiasts, hunting and campers Blade specially coated for rust protection and low-friction Two-component plastic handle for perfect grip, with leather strap Safety lock, locked also when folded
Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Fine . Blade length is 15" . Blade thickness is 1mm . Tooth count is 9 pt . Carton quantity is 6 .
This F180 Folding Handsaw with Large Teeth is the perfect multipurpose tool for tree trimming, landscaping, camping, pruning, and much more! This folding saw makes a great survival tool while you're out camping, hunting, hiking, or fishing, thanks to its heavy-duty blade with two different locking positions. Some saws on the market are made with unhardened teeth that may dull over time, leaving you with a more difficult cutting process. With its smooth-cutting action and its durable impulse-hardened teeth, the F180 Folding Handsaw can make short work of branches, roots, and even small ...