Beta Mini Hacksaw Frame, 12" Blade Length, Black/Orange Handle
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 1726BM hacksaw features an innovative quick-change mechanism to pop the frame open and latch it closed for quick blade changes. The orange powder coated and plated steel frame features padded bi-material handles for non-slip comfort. A second handle at the front end of the frame increases control. Includes one high-speed steel bi-metal blade (Beta No. 1728BM) and accepts any standard 12" (300mm) hacksaw blade. Measures 400mm (15 3/4") long overall.
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 12 in |
Product Details
| Type | Hacksaw Frame |
| Material | Steel |
| Package Quantity | 1 |
| Handle Color Family | Black/Orange |
| Manufacturers Part Number | 17260050 |
| Brand | Beta |