Polly Products Standard 8' Picnic Table, Both Ends, ADA Compliant, Cedar Top/Brown Frame
Write a Review
|
Questions & Answers (0)
Product Description
This Standard rectangular picnic table is designed to last forever, and has universal access seating accommodating wheel chairs at each end. A wheelchair picnic table allows mobility challenged guests to join the fun and allows for two wheel chairs. This product has a warranty of 20 years. Made in the USA using 100% maintenance free recycled plastic.
PRICE
$1,609.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 59-3/16 in |
| Height | 31 in |
| Weight Capacity | 1000 lbs |
| Seat Length | 72 in |
| Seat Width | 9-1/2 in |
| Seat Height | 20 in |
| Table Width | 30 in |
| Table Length | 96 in |
Product Details
| Assembly Required | Yes |
| Type | ADA Compliant Picnic Table |
| Frame Color Family | Brown |
| Color | Cedar |
| Cushion Included | No |
| Percent Recycled Content | 100 % |
| Country of Origin | USA |
| Material | Recycled Plastic |
| Frame Material | Recycled Plastic |
| Manufacturers Part Number | ASM-SPT2HA-03-BN/CD |
| Mounting Style | Surface |
| Shape | Rectangular |
| Accessibility | Both Ends |
| Brand | Polly Products |
Warranty
| Warranty | 20 Years yr |