Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203171

MPN #: AB205

Poly Bags, 3"W x 5"L, 1.54 Mil, Clear, 3000/Roll

Product Description
Industry standard core makes these bags 100% compatible with all automatic packaging equipment.

Features:
  • Roll converts from 1" to 3" core
  • Bags are pre-opened at one end for easy insertion and pre-sealed at the other end
  • Perforated for easy tear-off
  • Manufactured from 100% virgin film
  • FDA and USDA approved
  • Close bags with Twist Ties, Bag Tape or with Impulse Sealers


PRICE
$51.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width3 in
Thickness1.54 mil

Product Details

Package Quantity1
ColorClear
Manufacturers Part NumberAB205

Compliance & Certifications

CertificationsFDA, USDA