Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075290

MPN #: F18391-0001

Bel-Art Poly-Jaque Plastic Lab Jack

Product Description
Supports gradient makers, hot plates, flasks, beakers, baths and other lab items up to 6.8kg (15lb). Molded of strong polycarbonate and assembled with no metal parts, the plastic jack is electrically non-conductive, can be immersed in a bath or used in corrosive environments and is steam autoclavable at 121°C (250°F).

  • Large height adjusting knob allows accurate positioning as an elevated stand from 7.6cm (3") to 30cm (12")
  • Both top and bottom plates may be drilled for permanent attachment to bench or lab equipment with screws or bolts
  • Smooth, easy-to-clean top plate has a 21cm (8.25") diameter
  • Stainless steel support rod (sold separately) attaches to molded-in position in top plate; allows attachment of various clamps and other accessories; dimensions: 46cmL (18") x 7.9mm dia. (⁵/₁₆")
  • Non-corroding, polypropylene burette clamp (sold separately) will not obscure graduations
PRICE
$435.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF18391-0001
DescriptionPoly-Jaque™ Plastic Lab Jack
BrandBel-Art