Royal Basket Trucks® Poly Liner and Frame, 20 Bu, Blue, All Swivel - R20-BLX-PFA-4UNN
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for general material handling, laundry and more. Includes a seamless, leak proof polyethylene liner, steel wire frame and kiln-dried hardwood base. Carts move easily on 4" polyurethane casters. Poly liner is removable for easy cleaning or swapping of tubs. Tapered design for nesting during storage or shipping. Made in the USA. Standard color blue; additional colors available.
PRICE
$869.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 36 in |
| Height | 37-1/2 in |
| Weight Capacity | 800 lbs |
| Weight | 82 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Plastic Bulk Box Truck |
| Color | Blue |
| Caster Type | (4) Swivel |
| Capacity Bushel | 20 bu |
| Capacity | 25.6 ft³ |
| Material | Polyethylene |
| Manufacturers Part Number | R20-BLX-PFA-4UNN |
| Duty | Medium Duty |
| Base Material | Steel |
| Brand | Royal Basket Trucks |