Poly Rib Belt
Designed for high mileage multiple-accessory drivesthe Dayco ''W'' profile belt (patent pending) is the most innovative advancement in multi-rib belt design in over 25 years. Developed through extensive laboratory and actual road mileage testing, this unique rib profile has been specifically Dayco engineered to conform to high mileage, worn or misaligned drives without a sacrifice in quiet, long-lasting performance. The "W" profile cut into the tip of each rib makes the tip more flexible and eliminates belt chirp when the belt enters a worn or misalligned pulley. Constructed with Aramid reinforced EPDM compounds, the Dayco ''W'' profile belt delivers more than OE required quality...it delivers the solution to troublesome drive problems. Dayco Poly-Rib Belts meet or exceed SAE J1459 and SAE J2432 specifications.Model # :WBB2815430
MPN #: 5050780
Poly Rib Belt, Dayco 5050780
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Effective Length | 78.00 in |
| Top Width | .68 in |
| Circumference | 78.66 in |
| Cross Section | K-Section |
Product Details
| Material | EPDM, Aramid Reinforced |
| Min Operating Temperature | -42.7 ° C °F |
| Color | Black |
| Max Operating Pressure | 100 ° C psi |
Compliance & Certifications
| Certifications | SAE J1459, SAE J2432 |