Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203984

MPN #: CF610B

Poly Sheeting, 10'W x 100'L, 6 Mil, Black, 1/Roll

Product Description
Black poly sheeting makes a great covering for equipment and machinery to protect from moisture, dirt and dust.

Features:
  • Sheeting conceals as it protects
  • Great for multi-purpose use on construction sites such as covering lumber


PRICE
$90.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Width10
Thickness6 mil

Product Details

Sheets per RollContinuous
Package Quantity1
ColorBlack
Manufacturers Part NumberCF610B