Features:
- Polypropylene is the most commonly used strapping material
- Ideal for light duty palletizing, carton closing, and bundling
Weights & Dimensions
| Length | 1-1/4 in |
| Thickness | 1/4 in |
| Strap Width | 1/2 in |
Product Details
| Type | Seals |
| Applicable Materials | Poly |
| Material | Galvanized Steel |
| Package Quantity | 1000 |
| Color | Gray |
| Manufacturers Part Number | PSEAL-12 |
| For Use With | Poly |
| Brand | Vestil |