Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Seating

Model # :WBB2213719

MPN #: TK2300-P14

KFI Poly Task Chair with Casters and Perforated Back - Lime Green

Product Description
This attractive and comfortable task chair is the perfect fit for almost any application. Great as a desk chair, training / conference rooms, collaborative areas or any mutli-use application. The ergonomic perforated back allows for enhanced circulation, while the radius conforms to your back for maximum comfort. The chair offers a contoured extra wide seat pan to provide comfort and accommodate all sizes. The seat is supported by a steel frame with secures to the base for maximum durability. The gas lift allows for seat height adjustments from 15.5" to 20"H. The five star base has 2" dual wheel hooded casters. The TK2300 is part of the KOOL Series from KFI.

PRICE
$325.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/2 in
Depth18-1/2 in
Height35 in
Weight Capacity300 lbs
Seat Width18 in
Seat Depth18 in
Seat Height15-1/2 - 20 in
Min Seat Height15-1/2 in
Max Seat Height20 in
Base5-Star Base

Product Details

Back Color FamilyGreen
Frame Color FamilySilver
Tilt TypeCenter Tilt / Synchro Tilt
Arm TypeArmless
Manufacturers Part NumberTK2300-P14
BrandKFI Seating
TypeOffice Chair
ColorGreen
CastersYes
Seat Color FamilyLime Green
DescriptionPoly Task Chair with Perforated Back
Frame MaterialSteel
Back TypeMid Back
Seat MaterialPolyurethane

Warranty

Warranty12 yr

Compliance & Certifications

CertificationsGreenguard, ANSI-BIFMA, Cal 117