Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boss Office Products

Model # :WBB3162756

MPN #: B6566AM-BK

Boss Office Products® Task Chair, High Back, 18-1/2" - 21-1/2"H Antimicrobial Seat, Black

Product Description
The horizontal mesh back task chair with antimicrobial seat, is designed with comfort and ease in mind. The chair features a technology called a Synchro-Tilt Mechanism. This allows the backrest and seat to tilt in unison. The back tilts more than the seat and is also tension adjustable. The chair also features adjustable arms, a pneumatic gas lift that allows for easy adjustable height and a weight limit of 275 lbs. making sure it is the perfect chair for most everybody.

Features:
  • MAS Green Certified: Designed and manufactured to reduce chemical emissions to the indoor environment
  • CA TB117-2013: Fabric, mesh and molded foam are certified by the fire-retardant standard of CA TB117-2013
  • Material: Mesh/Antimicrobial Vinyl
  • Fabric Code: BL-0357(JGM106), FP-0215
  • Arm Height: 25"-31-1/2"H
  • Chair Base: Nylon 27 Inch
  • Casters: Dual Wheel Nylon 2 Inch
  • Weight Capacity: 275 lb.


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-1/2 in
Depth26-1/2 in
Height42 in
Weight Capacity275 lbs
Seat Width19 in
Seat Depth19 in
Seat Height18-1/2 - 21-1/2 in
Min Seat Height18-1/2 in
Max Seat Height21-1/2 in
Base5-Star Base
Min Back Height26 in
Max Back Height26 in
Back Width17-1/2 in
Back Height26 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeSynchro Tilt
Back MaterialMesh
AntimicrobialYes
Arm TypeAdjustable
Manufacturers Part NumberB6566AM-BK
BrandBoss Office Products
TypeOffice Chair
ColorBlack
CastersYes
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
DescriptionHorizontal Mesh Back Task Chair Upholstered with Antimicrobial Vinyl Seat
Frame MaterialNylon
Back TypeHigh Back
Seat MaterialVinyl

Warranty

Warranty6 yr

Compliance & Certifications

CertificationsMAS Green/CA TB117-2013
CAL 117 CertifiedYes