Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2361870

MPN #: BULK-PS-PC-49

Polycarbonate Plastic Sheet - 1/16" Thick x 24" Wide x 36" Long

Product Description
Polycarbonate Plastic Sheet - 1/16" Thick x 24" Wide x 36" Long

Polycarbonate has excellent impact strength and clarity. It is commonly used in signs, windows, and machine guards.

PRICE
$35.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Thickness1/16 in
Tensile Strength9000 psi
Density.043 lbs / cu. in. lbs/ft³

Product Details

ColorClear
Temperature Range-40 to 240 °F
MaterialPolycarbonate
DescriptionPolycarbonate Plastic Sheet
HardnessRockwell R120
Package Quantity1
Manufacturers Part NumberBULK-PS-PC-49
Backing TypePlain
ShapeSheet
BrandUSA Sealing

Compliance & Certifications

CertificationsUL 94 V-2