Desktex® Polycarbonate Rectangular Desk Pad, 20" x 36", Crystal Clear
Write a Review
|
Questions & Answers (0)
Product Description
Desktex Polycarbonate is the ultimate in durable plastic surface protection from our desk pad range, made from strong polycarbonate - the material used for aircraft windscreens and bulletproof glass. Simply wipe clean with a damp cloth to remove any dirt build up. Our products are designed to perfectly preserve the condition of every surface they cover. All Polycarbonate and PVC desk pads in the Desktex range are fully recyclable and are manufactured in our facility which obtains 25% of its energy requirements from renewable sources. Proudly designed and manufactured in the UK. Mat size may vary slightly due to manufacturing process.
PRICE
$49.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 0.03 in |
| Height | 36 in |
Product Details
| Type | Desk Pad |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Description | Polycarbonate Desk Pad |
| Color | Clear |
| Manufacturers Part Number | FRDE2036RA1 |
| Brand | Desktex |
Warranty
| Warranty | 1 Year Limited |