x

Take 15% off your entire order!

Offer applied at checkout

Carlisle PCD31203 - Polycarbonate Soup Bowl, 12 Oz., Black - Pkg Qty 48

Carlisle PCD31203 - Polycarbonate Soup Bowl, 12 Oz., Black - Pkg Qty 48

Item #: WBB1189642

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.52 ea.

Price: $216.96 / Pkg of 48

Save $10.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Polycarbonate Soup Bowl, 12 Oz., Black, PCD31203

Features:
  • Designed For Corrections, Hospitals, Schools, Long Term Care Facilities
  • NSF Listed And So Durable
  • We Offer A Five Year Guarantee Against Breakage
  • Polycarbonate Material Resists Stains And Chipping
  • Stacks With Other Polycarbonate Dinnerware Currently On The Market
  • Dishwasher Safe
  • For Use In Temperatures Of -40°To 212°

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER PCD31203
  • DESCRIPTION Polycarbonate Soup Bowl
  • TYPE Soup Bowl
  • TYPE Polycarbonate Bowl
  • CAPACITY 12 fl oz
  • HEIGHT INCHES 16
  • COLOR FINISH Black
  • WIDTH INCHES 9-3/7
  • DEPTH INCHES 9-3/7
  • MATERIAL Polycarbonate (PC)
  • CASE QUANTITY 48 Each
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle PCD31202 - Polycarbonate Soup Bowl, 12 Oz., White

Item #: B1189446

Not Yet Rated

Usually ships in 5 to 8 days

$4.52

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle PCD31203 - Polycarbonate Soup Bowl, 12 Oz., Black - Pkg Qty 48

Carlisle PCD31203 - Polycarbonate Soup Bowl, 12 Oz., Black - Pkg Qty 48

Item #: WBB1189642

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant