- High density polyethylene plastic coarse porosity disc (90-130 micron) and body
- Use directly or precoat for fine filtration
- Larger filter has a serrated tubing connector
Bel-Art Polyethylene 90-130 Micron Fritware Immersion Filter, 125mm Diameter
Write a Review
|
Questions & Answers (0)
Product Description
For filtration involving recovery of solids without having to transfer material to funnels.
PRICE
$83.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 125 |
Product Details
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | F13671-0000 |
| Retention | 130 |
| Brand | Bel-Art |