Buyers Products 18" x 24" Welded Stainless Steel Mounting Brackets
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Stainless Steel Truck Tool Box Mounting Brackets are for use with Buyers Products Stainless Steel and Steel Underbody Truck Tool Boxes. Stainless Steel Mounting Brackets are made with stainless steel construction for long life and corrosion resistance. Strong, rigid welded braces keep the shape of the brackets intact. The brackets are sold in boxed pairs for immediate use. Mounting is made easy with a universal hole pattern design.
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 3 in |
| Depth | 3 in |
| Height | 18 in |
| Weight | 17.6 lbs |
| Size | 18 x 24 in |
Product Details
| Color | Steel |
| Application | Brackets |
| For Use With | Tool Boxes |
| Includes | 2 Brackets |
| Finish | Powder Coat |
| Material | Stainless Steel |
| Description | 18 x 24 Inch Welded Stainless Steel Mounting Brackets |
| Manufacturers Part Number | 1701041 |
| Brand | Buyers Products |
Warranty
| Warranty | 1 yr |