Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ideal Warehouse Innovations, Inc.

Model # :WBB1922763

MPN #: 70-6030

Ideal Warehouse PSZ-SLM Portable Safety Zone, 100' Safety Orange Fencing

Product Description
The Portable Safety Zone design utilizes features representing the breakthrough in "ease of use" barrier systems.

Features:
  • Light weight and balanced for easy transportation by one operator
  • Robust construction in "safety orange" powder coated steel
  • The Portable Safety Zone comes complete with 100' safety orange fencing, 4 posts, 4 rubber base pads and 4 magnetic fence clips
  • The unique fence locking system ensures a sturdy fence assembly
  • Easily fits through 30" doorways
  • Suitable for both indoor & outdoor applications on smooth surfaces
  • Optional LED beacons create a clear awareness of the Portable Safety Zone location in low light conditions
  • This is a Patent Pending design
PRICE
$1,429.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 ft
Width25
Height54 ft
Weight256 lbs

Product Details

Assembly RequiredNo
TypePortable Barrier System
ColorOrange
Includes100' Fence, 4 Posts, 4 Rubber Base Pads & 4 Magnetic Fence Clips
MaterialSteel Frame, Plastic Fence
Package Quantity1
DescriptionPortable Safety Zone PSZ-SLM
Manufacturers Part Number70-6030
BrandIdeal Warehouse Innovations, Inc.