Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
National Public Seating

Model # :WBB449392

MPN #: 1110******

National Public Seating Plastic Folding Chair - Triple Brace - Black - Pkg Qty 4

Product Description
Polyfold Fan Back Triple Brace Folding Chair - Black Seat/Black Frame

The most comfortable design ever in a Folding Chair, the Fan Back Polyfold Chair incorporates the features of our bestselling #800 Premium Polyfold Chair with a Fan Back for comfort. Seat & Back are made of molded & contoured, color impregnated, Polypropylene Plastic with special edging to enable stacking up to 26 chairs high or 80" when stored on the #DY1100 Dolly. Frame is 7/8" round tubing supported with triple double riveted arch braces for leg stability & double hinges linking front to rear legs for strength. Seat is supported by a Steel Frame. This Chair also features an extra high radius fan back which provides added ergonomic comfort and "breath-ability". Perfect for indoor & outdoor events, calling for an attractive, comfortable, stackable folding chair. 10 Year Limited Warranty.

Overall: 34-1/2"H x 18-1/2"W x 20-3/4"D
Folded: 44"H x 18-1/2"W x 2-1/4"D
Seat: 17-3/4"H x 15-3/4"D x 16"D
Back: 13-1/2"H x 18-1/2"W

PROMOTIONAL PRICE
$197.84  Sold in packages of 4 / $49.46 ea

was $689.44
Save $491.60 (71%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth20-3/4 in
Height34-1/2 in
Weight Capacity480 lbs
Seat Width15-3/4 in
Seat Depth16 in
Seat Height17-3/4 in
Min Seat Height17-3/4 in
Max Seat Height17-3/4 in
Base4 Legged
Back Width18-1/2 in
Back Height13-1/2 in

Product Details

Frame Color FamilyBlack
Chair BraceTriple
Arm TypeArmless
BrandNational Public Seating
CastersNo
Number of Seats1
Seat Color FamilyBlack
Upholstery MaterialNone
Package Quantity4
DescriptionPlastic Seat Folding Chair
Frame MaterialSteel
Back TypeMid Back
Seat MaterialPlastic

Warranty

Warranty10 yr

Compliance & Certifications

MAS Green CertifiedYes