NPS® Heavy Duty Plastic Folding Chair - Black - 600 Series - Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Made for true efficiency and stability, the 600 Series blow-molded, resin-plastic folding chairs feature a heavy-duty powder-coated 19-gauge tubular frame and a large contoured seat and backrest for your comfort. Two double-riveted U-braces - one in front and one in back - securely support the single-hinged legs. V-tip stability plugs provide added reinforcement at the frame's junction and replaceable glides prevent floor damage. Lightweight for easy transport, they are stain-resistant and perfect for easy set-up and take-down, indoors or outdoors. Available in our All-American Colors. The 600 Series meets MAS Certified Green and ANSI/BIFMA standards.
Overall Dimensions: 32"H x 18-3/4"W x 21-1/2"D
Folded: 42-1/2"H x 18-3/4"W x 3"D
Seat: 18"H x 15-3/4"W x 16-5/8"D
Back: 9-1/4"H x 18-3/4"W
Overall Dimensions: 32"H x 18-3/4"W x 21-1/2"D
Folded: 42-1/2"H x 18-3/4"W x 3"D
Seat: 18"H x 15-3/4"W x 16-5/8"D
Back: 9-1/4"H x 18-3/4"W
PRICE
$219.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-3/4 in |
| Depth | 21-1/2 in |
| Height | 32 in |
| Weight Capacity | 300 lbs |
| Seat Width | 15-3/4 in |
| Seat Depth | 16-5/8 in |
| Seat Height | 18 in |
| Base | 4 Legged |
| Back Width | 18-3/4 in |
| Back Height | 9-1/4 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Chair Brace | Double |
| Arm Type | Armless |
| Manufacturers Part Number | 610 |
| Brand | National Public Seating |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Upholstery Material | None |
| Package Quantity | 4 |
| Description | Folding Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Plastic |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | MAS Certified Green; ANSI-BIFMA |