Boplan® Polymer Bollards, 10.2kJ, 8" Dia. x 47"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
With its impact resistance of 10,200 joules, the BO200R bollard is right in the middle of our FLEX IMPACT® product range. This bollard is a highly effective solution for protecting doors, entrances, corners, and machines. The BO200R is made of Extrilene®, a high-quality polymer capable of resisting repeated impacts. The deformation caused by a collision disappears when the vehicle recoils. Also available with a removable base plate.
PRICE
$659.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 47 in |
| Base Thickness | 3/8 in |
| Bolt Spacing | 7 x 4 mm |
| Diameter | 8 in |
| Base Diameter | 12 in |
Product Details
| Type | Safety Bollard |
| Tape Color Family | No Tape |
| Color | Yellow |
| Series | Bollard Range |
| Hardware Included | Yes |
| Material | Polymer |
| Package Quantity | 1 |
| Manufacturers Part Number | BO200R0-1200-0001YEZ |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Boplan |
Warranty
| Warranty | 2 yr |