A-SAFE iFlex Standard Bollard, 8-1/4" Dia. x 55"H
Write a Review
|
Questions & Answers (0)
Product Description
iFlex Bollards are designed to protect structures and equipment from vehicle impact damage. They provide a robust physical presence to prevent access or guide vehicles and pedestrians.
iFlex Bollards are strong, durable and highly visible. They reinforce a driver's attention to safe driving and can also act as guidance along traffic routes. A-SAFE Bollards are multi-functional and used extensively in industrial, commercial and public environments.
iFlex Bollards are strong, durable and highly visible. They reinforce a driver's attention to safe driving and can also act as guidance along traffic routes. A-SAFE Bollards are multi-functional and used extensively in industrial, commercial and public environments.
PRICE
$769.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 55 in |
| Weight | 65 lbs |
| Base Thickness | 3/8 in |
| Bolt Spacing | 7-5/16 mm |
| Base Dimensions (W x L) | 9 x 9 |
| Diameter | 8-1/4 in |
Product Details
| Assembly Required | No |
| Type | Safety Bollard |
| Tape Color Family | No Tape |
| Color | Yellow |
| Series | iFlex |
| Includes | All Mounting Hardware |
| Material | Polymer |
| Package Quantity | 1 |
| Manufacturers Part Number | S-01-07-0065 |
| Impact Capacity | 9400 lbs @ 4MPH |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | A-SAFE |