Boplan® Polymer Bollards, 16kJ, 8" Dia. x 47"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The BO200F's strength, flexibility, and impact resistance make it the most effective solution to protect doors, entrances, corners, and machinery from impacts up to 16 kJ. The BO200F is made of Extrilene®, a high-quality polymer capable of resisting repeated impacts. The bollard flexes with each impact but returns to its original shape when the vehicle bounces back.
PRICE
$889.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 47 in |
| Base Thickness | 3/8 in |
| Bolt Spacing | 5 x 6 mm |
| Diameter | 8 in |
| Base Diameter | 12 in |
Product Details
| Type | Safety Bollard |
| Tape Color Family | No Tape |
| Color | Yellow |
| Series | Bollard Range |
| Hardware Included | Yes |
| Material | Polymer |
| Package Quantity | 1 |
| Manufacturers Part Number | BO200F0-1200-0001YEZ |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Boplan |
Warranty
| Warranty | 2 yr |